KLINGSPOR 6272 LS309XH PORTABLE SANDER BELT 100X620MM GRIT 40 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:6272
Rubix:417A0655
EAN:4014855017096

Product details : KLINGSPOR 6272 LS309XH PORTABLE SANDER BELT 100X620MM GRIT 40 F5 PK10
LS 309 XH woodworking belt, 100 x 620 mm grit 40 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 620 mm |
| Grain | 40 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- Delivery usually within ( 5 ) days