References
Draper:53510
Rubix:382A3915
Manufacturer :53510
EAN:5059482006142

Product details : DRAPER 53510 115MM SANDING DISC ASSRT
This pack of 10 assorted grit premium quality aluminium oxide 115mm sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 115mm orbital sanders hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
