KLINGSPOR 38895 LS309X 100 X 860 MM P60 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:38895
Rubix:264A3555
EAN:4014855059812

Product details : KLINGSPOR 38895 LS309X 100 X 860 MM P60 FILE BELT PACK 10
LS 309 X belt, 100 x 860 mm grit 60 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 860 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 44.98 excl. VAT
/ Each
£ 53.98 incl. VAT
- Usually arrives within 14 working days