KLINGSPOR 204213 CS416Y 150 X 2000 MM P60 FILE BELT PACK 10
CS 416 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:204213
Rubix:264A3513
EAN:4014855070015

Product details : KLINGSPOR 204213 CS416Y 150 X 2000 MM P60 FILE BELT PACK 10
CS 416 Y belt, 150 x 2000 mm grit 60 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Application | metals |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 198.87 excl. VAT
/ Each
£ 238.64 incl. VAT
- Usually arrives within 14 working days