Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6105 ALUMINIUM OXIDE ADHESIVE DISC 150MM P120 PACK OF 100
ROEBUCK CD6105 ALUMINIUM OXIDE ADHESIVE DISC 150MM P120 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
CD6105
rubix:
2578401
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK CD6105 ALUMINIUM OXIDE ADHESIVE DISC 150MM P120 PACK OF 100
• Aluminium oxide self adhesive discs for rapid stock removal
• Excellent non-clogging characteristics
• For shaping and finishing wood and bodyfiller
• Ideally suited for automotive refinishing applications
• Codes below are stated for plain/non-holed discs
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.84
excl. VAT
/
Each
£
40.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK WATERPROOF PAPER SHEETS P100 PACK OF 50
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
3M 17485 CUBITRON II BELT 784F 36+ 100 X 3000 MM
ROEBUCK 313463 ALUMINIUM OXIDE ROLLS G320 50MM X 50M
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
3M 27468 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 80+
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
3M 7100218946 SB DURABLE FLEX BELT DF-BL 20X520MM ACRS BROWN 15816
3M 19352 SCOTCH-BRITE SURFACE CONDITION BELT SC-B 90MMX395MM A MED RED
3M 11548 CUBITRON II BELT 984F 36+ 300 X 3500 MM
MAKITA P-43256 ABRASIVE BELT 9X533 40G PK5
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+
ROEBUCK COUNTERBORE M4 8.0 X 4.5 X 5.0MM