KLINGSPOR 11048 CS561 FIBRE DISC 150X22MM P80 STAR SHAPED HOLE PK25

CS 561 Abrasive Fibre disc

See technical information
References
Klingspor:11048
Rubix:417A0740
EAN:4014855023134
brand logo
Technical specifications
Diameter150 mm
Grain80
See all Specifications

Product details : KLINGSPOR 11048 CS561 FIBRE DISC 150X22MM P80 STAR SHAPED HOLE PK25


CS 561 fibre disc, 150 x 22 mm grit 80 star shaped hole

Technical specifications


Attributes
Diameter150 mm
Grain80
Applicationmetals
Reaming diameter22 mm
Type of abrasivealuminium oxide
Backing materialvulcanized fibre
Seriescs 561
Pack quantity25
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
  • Delivery usually within ( 5 ) days