KLINGSPOR 93321 PS22K SELF-FASTENING PAPER DISC 150MM P24 6 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:93321
Rubix:417A1026
EAN:4014855054893

Product details : KLINGSPOR 93321 PS22K SELF-FASTENING PAPER DISC 150MM P24 6 HOLE PK50
PS 22 K disc self-fastening, 150 mm grit 24 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 24 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 57.50 excl. VAT
/ Each
£ 69.00 incl. VAT
- Delivery usually within ( 5 ) days