KLINGSPOR 342294 FD500 FOAM DISC 150 MM GRIT 1000 NO HOLE PK10
FD 500 Abrasive Sanding disc with foam material
See technical informationReferences
Klingspor:342294
Rubix:416A3610
EAN:5907560211806

Product details : KLINGSPOR 342294 FD500 FOAM DISC 150 MM GRIT 1000 NO HOLE PK10
FD 500 disc, 150 mm grit 1000 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 1000 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | foam material/velour |
| Series | fd 500 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 33.00 excl. VAT
/ Each
£ 39.60 incl. VAT
- Usually arrives within 14 working days