• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER BOX 10

ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER BOX 10

Cutter

See technical information

References

Unbranded:067074
Rubix:067074
brand logo
brand logo

Product details : ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER BOX 10


For use with the Roebuck Huntington abrasive wheel dresser.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 119.40 excl. VAT
/ Each
£ 143.28 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

KLINGSPOR 6283 LS309XH PORTABLE SANDER BELT 100X620MM GRIT 80 F5 PK10NORTON 63642536388 NARROW BELTS R822-100X1000#120ROEBUCK 886458 CERAMIC FILE BELT 20 X 520 MM G60KLINGSPOR 258672 NBF800 20 X 520 MM P120 FILE BELT PACK 10KLINGSPOR 302797 CS411Y CLOTH FILE BELT, 10 X 330 MM GRIT 60 F4GKLINGSPOR 367036 LS309XH PORTABLE SANDER BELT SET 100X560MM 40/80/120G3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MMKLINGSPOR 659700 CS922Y 40 X 815 MM P120 FILE BELT PACK 103M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MMROEBUCK 886442 ZIRCONIUM FILE BELT 15 X 475 MM G40KLINGSPOR 40435 LS309X 100 X 950 MM P80 FILE BELT PACK 103M 10705 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 60+KLINGSPOR 292937 PS29F WIDE PAPER BELT 1120 X 1900 MM GRIT 150 F1 PK10KLINGSPOR 7040 LS309XH PORTABLE SANDER BELT 100X560MM GRIT 120 F5 PK3KLINGSPOR 41900 LS309X 28 X 533 MM P120 FILE BELT PACK 20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap