Cubitron™ II Flap Disc 967A, 150 mm, 40+, Conical
Diameter | 125 mm |
---|---|
Reaming diameter | 22.22 mm |
Grain | 60 |
Diameter | 125 mm |
---|---|
Reaming diameter | 22.22 mm |
Grain | 60 |
Type of abrasive | Ceramic |
Application | Finishing;Use for Weld Grinding, Deburring, Rust Removal, Edge Grinding and Blending |
Shape | Conical |
Usually arrives within 14 working days