3M 65022 566A FLAP DISC CONICAL 100 X 16MM P60


Scotch-Brite Deburr and Finish PRO Unitized Wheel

References
3m:65022
rubix:2515572
manufacturer :7000104481
brand logo
brand logo
Technical specifications
Reaming diameter6.35 mm
GrainMedium
See all Specifications

Product details : 3M 65022 566A FLAP DISC CONICAL 100 X 16MM P60


Scotch-Brite Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. Our multi-purpose wheel is unique, because it's engineered to do all three

Strengths

Unitized construction enhances abrasive durability and strength, helping prolong service life
3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
Nonwoven construction permits dust and debris to escape, minimizing loading
Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
Perfect for moderate to heavy deburring
Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Applications

Threaded pipes and tubular goods
Rotors, shrouds, turbine buckets and ducting
Gears, sheet metal and engine components
Machined and stamped parts

Technical specifications


Attributes
Reaming diameter6.35 mm
GrainMedium
Type of abrasiveCeramic
ShapeCircular
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
  • Usually arrives within 14 working days