Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
BOSCH FLAP DISCS, ANGLED FIBRE PLATE, 125MM, G 40, X571, METAL
BOSCH FLAP DISCS, ANGLED FIBRE PLATE, 125MM, G 40, X571, METAL
X-LOCK metal laminate tray
References
bosch:
2608619201
rubix:
207A0984
ean:
3165140960458
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
40
Product details
Technical specifications
Product details : BOSCH FLAP DISCS, ANGLED FIBRE PLATE, 125MM, G 40, X571, METAL
X-LOCK X571 Best for Metal flap discs offer excellent durability on metal applications.
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.43
excl. VAT
/
Each
£
4.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866863 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G40
NORTON 78072723654 R928 CERAMIC FLAP DISC 125 X 22 MM P80 XTRP
3M 65034 566A FLAP DISC CONICAL 125 X 22MM P60
3M 51469 CUBITRON II FLAP DISC 969F 125MM 60+ CONICAL
30MMX1.6MMA60 PK100 DISC
NORTON 63642502311 VULCAN ZIRCONIA FLAP DISC 115X22MM P40
GISS 866472 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P60
PFRED Flap disc pfr 125 co 60 sgp-curve
GARRYSON GFBZ115080 115X22 IND.ZIRC DISCS
NORTON 66261130777 VORTEX RAPID PREP FLAP DISC VERY FINE
3M 51466 CUBITRON II FLAP DISC 969F PN 115 MM 60+ YF-WEIGHT
3M 51475 CUBITRON II FLAP DISC 969F PN 180 MM 60+ YF-WEIGH
3M CUBITRON II 967A FLAP DISC FLAT P80 180MM
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
ROEBUCK 866850 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G60