3M 65033 566A FLAP DISC CONICAL 125 X 22MM P40


Flap Disc

References
3m:65033
rubix:2515577
manufacturer :7000104457
ean:05902658650338
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22 mm
Grain40
See all Specifications

Product details : 3M 65033 566A FLAP DISC CONICAL 125 X 22MM P40


3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.

Strengths

Run on a right angle grinder 566A discs are a one-step system for grinding and blending.
Alumina zirconia self-sharpens and provides extended life and more cutting power than aluminium oxide.
Strong, Y-weight polyester-cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications.
Quick change disc simplifies disc changes and does not require hand tools.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22 mm
Grain40
ShapeCurved
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
  • Usually arrives within 14 working days