Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN CRIMPED CUP BRUSH 100 X M14 X 2 0.3MM WIRE 613064
OSBORN CRIMPED CUP BRUSH 100 X M14 X 2 0.3MM WIRE 613064
Cup Brush
References
osborn:
0008-613064 ZD00
rubix:
060089
Technical specifications
Wire
steel crimped
Brush diameter
100
mm
Use
angle grinders
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OSBORN CRIMPED CUP BRUSH 100 X M14 X 2 0.3MM WIRE 613064
Technical specifications
Attributes
Wire
steel crimped
Brush diameter
100
mm
Use
angle grinders
Wire diameter
0.3
mm
Max speed
8500
rpm
Threading diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.56
excl. VAT
/
Each
£
11.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0802608184 CUP BRUSH KNOTTED WIRE STEEL D100
OSBORN 4RP WIREBRUSH MSTEEL 151094-0901
OSBORN 0002608354 CUP BRUSH KNOTTED WIRE S/S D100
OSBORN 0002613163 CUP BRUSH CRIMPED WIRE STEEL D80
PFERD 43211202 CRIMPED WIRE CUP BRUSH70 X 15 X 6 MM STEEL 0.30
PFERD 43210004 CRIMPED WIRE CUP BRUSH 50 X 10 X 6 MM SIC 180 0.90
PFERD 43211001 CRIMPED WIRE CUP BRUSH60 X 15 X 6 MM STEEL 0.30
PFERD 43305004 KNOTTED WIRE CUP BRUSH 65MM M14 INOX 0.50
PFERD 43209714 CRIMPED WIRE CUP BRUSH 40 X 15 X 6 MM INOX 0.20
PFERD 43468902 0.3 MM CRIMPED STEEL WIRE CUP BRUSH 60X20MM M14X2
OSBORN 0002608331 CUP BRUSH KNOTTED WIRE S/S D65
PFERD 43209701 CRIMPED WIRE CUP BRUSH 30 X 10 X 6 MM STEEL 0.20
OSBORN 0002608351 CUP BRUSH KNOTTED WIRE S/S D65
OSBORN 0002608185 CUP BRUSH KNOTTED WIRE STEEL D120
OSBORN 0002608184 CUP BRUSH KNOTTED WIRE STEEL D100