SHANK MOUNTED CUP BRUSHES
Wire | in steel |
---|---|
Brush diameter | 60 mm |
Use | materials that can be machined: cast iron products/wood/steel, moulded steel |
Wire | in steel |
---|---|
Brush diameter | 60 mm |
Use | materials that can be machined: cast iron products/wood/steel, moulded steel |
Wire diameter | 0.3 mm |
Max speed | 4500 rpm |
Usually arrives within 14 working days