TBU 5010/6 SiC 180 0.90 Shank-mounted cup brushes, not twist-knotted
Wire | silicon carbide |
---|---|
Brush diameter | 50 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Wire | silicon carbide |
---|---|
Brush diameter | 50 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Wire diameter | 0.9 mm |
Max speed | 10500 rpm |
Usually arrives within 14 working days