Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN 4RP WIREBRUSH MSTEEL 151094-0901
OSBORN 4RP WIREBRUSH MSTEEL 151094-0901
Bell-shaped brush Osborn
References
osborn:
151094-0901
rubix:
170A3034
Product details
Technical specifications
Product details : OSBORN 4RP WIREBRUSH MSTEEL 151094-0901
Heavy duty fill material for all-purpose use. The brush back is made of a strong steel fitted with a shaped handle. Professional 4 row Hand Scratch Brushes. First class hardwood with rounded edges, waxed handles and 10mm suspension hole.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43308035 KNOTTED WIRE CUP BRUSH 100MM M14 INOX 0.50
PFERD 43211001 CRIMPED WIRE CUP BRUSH60 X 15 X 6 MM STEEL 0.30
OSBORN 0002613165 CUP BRUSH CRIMPED WIRE STEEL D125
OSBORN 0002608183 CUP BRUSH KNOTTED WIRE STEEL D80
PFERD 43211205 CRIMPED WIRE CUP BRUSH 70 X 15 X 6 MM INOX 0.30
OSBORN 0002632331 BEVEL BRUSH TWIST KNOT WIRE S/S D115
OSBORN 0102-622.151 100X10X1.5MMWIREBRUS 0102-622151
OSBORN 0002632351 BEVEL BRUSH TWIST KNOT WIRE S/S D115
OSBORN 0002512162 BEVEL BRUSH CRIMPED WIRE STEEL D100
OSBORN 0002613162 CUP BRUSH CRIMPED WIRE STEEL D75
OSBORN 0002613364 CUP BRUSH CRIMPED WIRE S/S D100
OSBORN 0002613164 CUP BRUSH CRIMPED WIRE STEEL D100
OSBORN 0002608153 CUP BRUSH KNOTTED WIRE STEEL D80
PFERD 033456 TBU 1803/3 SIC320 WIRE BRUSH
OSBORN 0002-622151 BA80 BEVEL WIRE BRUSH 622151