OSBORN 0002613163 CUP BRUSH CRIMPED WIRE STEEL D80
Cup brushes, crimped wire
See technical informationReferences
Osborn:0002-613.163
Rubix:387A5095
Manufacturer :0002613163
EAN:4013349560315


Technical specifications
| Wire | steel |
|---|---|
| Brush diameter | 80 mm |
| Use | cleaning;removal of paint;rust;slag;blue discolouration |
Product details : OSBORN 0002613163 CUP BRUSH CRIMPED WIRE STEEL D80
Crimped cup brush, industrial quality, for use on angle grinders.
Strengths
Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, removal of paint, rust, slag, blue discolouration.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x92x111 mm |
|---|---|
| Logistic Weight | 310 g |
| Wire | steel |
| Brush diameter | 80 mm |
| Use | cleaning;removal of paint;rust;slag;blue discolouration |
| Wire diameter | 0.3 mm |
| Max speed | 8500 rpm |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Delivery usually within ( 5 ) days










