Cup Brush
Wire | steel |
---|---|
Brush diameter | 70 mm |
Use | tool drive with a minimum output of 300 watts |
Wire | steel |
---|---|
Brush diameter | 70 mm |
Use | tool drive with a minimum output of 300 watts |
Wire diameter | 0.3 mm |
Max speed | 6000 rpm |
Usually arrives within 14 working days