Cup Brush
Wire | stainless steel (inox) |
---|---|
Brush diameter | 40 mm |
Use | tool drive with a minimum output of 300 watts |
Wire | stainless steel (inox) |
---|---|
Brush diameter | 40 mm |
Use | tool drive with a minimum output of 300 watts |
Wire diameter | 0.2 mm |
Max speed | 10500 rpm |
Usually arrives within 14 working days