STANLEY 1-64-916 CUSHION GRIP SCREWDRIVER FLARED 5 X 100MM


Cushion grip screwdrivers

References
stanley:1-64-916
rubix:2002876
ean:3253561649165
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size5 mm
Blade length100 mm
See all Specifications

Product details : STANLEY 1-64-916 CUSHION GRIP SCREWDRIVER FLARED 5 X 100MM


With large diameter soft grip handles which offer greater torque for driving screws, great grip and reduced fatigue, these screwdrivers feature a chrome plated bar which is corrosion resistant, the bar is manufactured from high grade steel which allows for high torque and reduced chance of tip breakage.
The tip is magnetically treated for long life and easy pickup of screws.

Technical specifications


Attributes
Packaged dimensions (D x W x H)28x28x207 mm
ImprintFlat
Imprint size5 mm
Blade length100 mm
Length210 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Sold out