References
Facom:AMR
Rubix:1237373
EAN:3148510080000


Technical specifications
| Imprint | flat |
|---|---|
| Imprint size | 1,5 - 2 - 2,5 |
| Blade length | 105 mm |
Product details : FACOM SCREWDRIVER AMR
Multiblade screwdriver "Radio" model
-Length with blade: 105 mm.
-Comes with 3 blades for slotted screws, diam. 1.5 - 2 - 2.5 mm, stored in the handle.
-Presentation: chromed polished.
Weight: 14 g.
-Length with blade: 105 mm.
-Comes with 3 blades for slotted screws, diam. 1.5 - 2 - 2.5 mm, stored in the handle.
-Presentation: chromed polished.
Weight: 14 g.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x35x15 mm |
| Package weight | 17 g |
| Imprint | flat |
| Imprint size | 1,5 - 2 - 2,5 |
| Blade length | 105 mm |
| Length | 14 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Delivery usually within ( 14 ) days