References
Bahco:B198.110.150
Rubix:264A0725
EAN:7314150281848

Product details : BAHCO B198.110.150 NUT DRIVER 11X150
Strengths
•Integrated hanging hole
Permanent symbol and markings on the handle for quick identification of the tip
Permanent symbol and markings on the handle for quick identification of the tip
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 11 mm |
| Blade length | 150 mm |
| Length | 267 mm |
Show UNSPSC/ECL@SS
£ 12.94 excl. VAT
/ Each
£ 15.53 incl. VAT
- Delivery usually within ( 14 ) days
