STANLEY 1-64-917 CUSHION GRIP SCREWDRIVER FLARED 6.5 X 45MM


Cushion grip screwdrivers

References
stanley:1-64-917
rubix:2002877
ean:3253561649172
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size6,5 mm
Blade length45 mm
See all Specifications

Product details : STANLEY 1-64-917 CUSHION GRIP SCREWDRIVER FLARED 6.5 X 45MM


With large diameter soft grip handles which offer greater torque for driving screws, great grip and reduced fatigue, these screwdrivers feature a chrome plated bar which is corrosion resistant, the bar is manufactured from high grade steel which allows for high torque and reduced chance of tip breakage.
The tip is magnetically treated for long life and easy pickup of screws.

Technical specifications


Attributes
Packaged dimensions (D x W x H)28x28x104 mm
ImprintFlat
Imprint size6,5 mm
Blade length45 mm
Length103 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
  • Sold out