References
Bahco:BE-8630
Rubix:2518331
EAN:7314150010790

Product details : BAHCO BE-8630 SCREWDRIVER ERGO PH3X150
Screwdriver, developed according to the Scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned. ISO 8764/DIN 5260. With hexagonal shaft and section for use of a spanner wrench for exerting extra force.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph3 |
| Blade length | 150 mm |
| Length | 272 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
- Delivery usually within ( 14 ) days
