Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 024403 977 CHISELDRIVER TX27/125 K'FORM+
WERA 024403 977 CHISELDRIVER TX27/125 K'FORM+
Screwdriver Wera
References
wera:
05024403001
rubix:
2517767
ean:
4013288094773
Technical specifications
Imprint
Torx
Imprint size
TX27
Blade length
105
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 024403 977 CHISELDRIVER TX27/125 K'FORM+
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX27
Blade length
105
mm
Length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.29
excl. VAT
/
Each
£
12.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 808050P PISTOL HANDLE RATCHETING SCREW
WERA 028148 391 NUTSPINNER 6/167 HOSE CLAMP SCREWDRIVER
BAHCO 6709TORX-T8 1/4IN SOCKET DRIVER TORX 8
GEDORE 2154SK 14 3C-SCREWDRIVER WITH STRIKING CAP MM
BRITOOL EXPERT SCREWDRIVER PZ1X100
STANLEY 0-65-094 FATMAX SCREWDRIVER PARALLEL 5.5 X 150
INGERSOLL RAND AK43H 3-PC ANVIL KIT OF 1/2IN 2IN 4IN EXTENDED 3/4IN
FACOM D.133C10 PROT SD FLEX NUT DRIVER 10MM STD
STANLEY 1-65-481 FATMAX SCREWDRIVER FLARED 4 X 125
SANDVIK 5680 100-02 KEY 5764165
WERA 032003 3335 SCREWDRIVER SLOTTED 0.8/4/100 K'FORM STAINLESS
BAHCO 902T-090-175 NUT DRIVER T-HANDLE 9 X 175
BAHCO B190.065.125 SCREWDRIVER SLOT 6.5X1.2X125
FACOM ATD2X35 PRO-TWIST SCREWDRIVER POZI 2 X 35 MM
FACOM ATP1X250 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 250 MM