Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 615-2-125 SCREWDRIVER PH 2X125
BAHCO 615-2-125 SCREWDRIVER PH 2X125
Screwdriver Bahco
References
bahco:
615-2-125
rubix:
264A0729
ean:
7314150124572
Technical specifications
Imprint
Phillips
Imprint size
PH2
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 615-2-125 SCREWDRIVER PH 2X125
Technical specifications
Attributes
Logistic Weight
90
g
Imprint
Phillips
Imprint size
PH2
Blade length
125
mm
Length
235
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7809TORX-T60 SOCKET 1/2
FACOM ATF8X175ST PRO-TWIST SCREWDRIVER FLARED 8 X 175 MM STAINLESS
WERA 138265 367BO SCREWDRIVER TORX SECURITY TX30/115 K/FORM+
BAHCO BE-7806 NUT DRIVER ERGO
WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+
FACOM ATD2X100 PROT SD PZ 2X100 STD
WERA 018266 932A CHISELDRIVER 1.2/7.0/125 K'FORM+
WERA 118068 2054 SCREWDRIVER HEX 2.0/60 K'FORM MICRO
STANLEY 0-65-408 POZI DRIVE SCREWDRIVER PZ1 X 30MM
BAHCO BE-8572 8PCS SET ERGO BLADES SCREWDRIV
FACOM NUT SPINNER 6MM 74A.6
BAHCO B144.001.100 SCREWDRIVER ROBERTSON 1X100
WERA 027935 300 TORQUE INDICATOR TX15/65 3.0NM K'FORM
WERA 018270 932A CHISELDRIVER 1.6/10.0/175 K'FORM+
BAHCO BE-8605 SCREWDRIVER ERGO PH0X100