FLEXOVIT 66252920007 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Cut-Off Disc
See technical informationSee documentsReferences
Flexovit:66252920007
Rubix:399A7533
EAN:8711479261787


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252920007 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Cut-off discs for cutting steel and stainless steel. The Mega-Line Inox delivers optimal speed, ultimate user comfort and a high service life. The discs are iron, sulphur and chlorine-free.
Applications
Sharpening
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting-off steel and stainless steel (inox) with reduced dust development and burr-free cutting; iron-, sulphur- and chlorine-free wheels suitable for angle grinders. |
| Shape | round |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | mega-line inox |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- Delivery usually within ( 10 ) days