FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
Flexovit General Purpose cut-off and deburring wheels
See technical informationSee documentsReferences
Flexovit:66252831176
Rubix:270A4179


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 3.4 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
General Purpose cut-off and deburring wheels can be used on steel and stainless steel. The best solution and the best performance/price ratio. The tool for professionals
Strengths
Its hardness and medium grit make this wheel ideal for cutting operations on all machines. Good results on steel and stainless steel. Iron-, sulphur- and chlorine-free formula that won't contaminate the workpiece.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 3.4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel and stainless steel (inox) on angle grinders (general purpose) |
| Shape | cut-off disc type bf42 (dish 42) |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | industrial line general purpose |
Show UNSPSC/ECL@SS
£ 64.64 excl. VAT
/ Each
£ 77.57 incl. VAT
- In stock: Next day delivery