KLINGSPOR 354790 DT350BT DIAMOND BLADE 115 X 2.4 22.23 MM
DT 350 BT Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:354790
Rubix:416A3774
EAN:4014855404827

Product details : KLINGSPOR 354790 DT350BT DIAMOND BLADE 115 X 2.4 22.23 MM
DT 350 BT diamond cutting blade, 115 x 2.4 x 22.23 mm 8 segments 33 x 2.4 x 10 mm, standard turbo
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo segmented |
| Max speed | 80 m/s |
| Series | dt 350 bt extra |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Usually arrives within 14 working days