KLINGSPOR 349236 DT350A DIAMOND BLADE 400 X 3.6 20 MM
DT 350 A Extra Large diamond cutting blade
See technical informationReferences
Klingspor:349236
Rubix:416A3648
EAN:4014855367177

Product details : KLINGSPOR 349236 DT350A DIAMOND BLADE 400 X 3.6 20 MM
DT 350 A diamond cutting blade, 400 x 3.6 x 20 mm 24 segments 40 x 3.6 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | laser-welded segmented diamond cutting blade (wide gullet / inclined protective segments) |
| Max speed | 100 m/s |
| Series | dt 350 a extra |
Show UNSPSC/ECL@SS
£ 113.42 excl. VAT
/ Each
£ 136.10 incl. VAT
- Usually arrives within 14 working days