Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252920348-SINGLE A36V-230X1.9X22.23-T41 EXTREME
NORTON 66252920348-SINGLE A36V-230X1.9X22.23-T41 EXTREME
X-Treme Life Ultra Thin Cutting Disc
References
norton:
66252920348
rubix:
227A0922
Technical specifications
Diameter
230
mm
Thickness
1.9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252920348-SINGLE A36V-230X1.9X22.23-T41 EXTREME
High performance aluminium oxide grain for fast and high material removal
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Applications
Ideal for heavy industrial use on all hard steel types and alloys
Technical specifications
Attributes
Diameter
230
mm
Thickness
1.9
mm
Reaming diameter
22.23
mm
Application
Heavy Industrial
Shape
TYPE 41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.12
excl. VAT
/
Each
£
8.54
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC
PFERD 65508001 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X10MM
ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
NORTON 66252846643 QUANTUM3 CUTTING DISC NQ60ZZ 125X0.8X22.23
3M 787C-125-SAMPLE GRINDING & REFINING KIT INCLUDES 125 MM SAMPLE
NORTON CUTTINGDISC230MMPK25 66252918816
NORTON 66252846978 41 - 115X1.0X22.23 ZA 60 X-BF41
KLINGSPOR 189002 METAL CUTTING DISC XCELDISC9C 9 INCH
FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM
NORTON MULTI PURPOSE 125X1.6X22MM CUTTING DISC 66252828952 PK25
TYROLIT 223020 100 x 2.5MM x 16 DPC CUT DISC
ROEBUCK 323924 115X1.00MM CUTTING DISC ST/ST SINGLE
NORTON 66252925503 VULCAN CUTTING DISC 230X3.2X22.2MM T42 PACK 25
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25