DORMER L113202 DRILL SET 202 (E001-A002 X 14) 6382964


DIN Tap-Drill Set

References
dormer:L113202
rubix:2557193
ean:7320760669167
Tap-Drill Set 202 E001-A002x14
brand logo
Technical specifications
Number of elements14

Product details : DORMER L113202 DRILL SET 202 (E001-A002 X 14) 6382964


L114301 Tap-Drill Set 14 pcs Set with 7 pcs multimaterial machine taps Spiral Point EP00 M3-M12 and 7 pcs Jobber Drills A002. The A002 is the first choice drill for general use of removing several steel grades

Strengths

High Speed Steel (HSS) provides good hot hardness when drilling and tapping
A002 drills have 118 degree split point provides self centering, low thrust and easier penetration
A002 drills have TiN Coated Tip increases surface hardness, wear resistance and improves tool life
Includes M3, M4, M5, M6, M8, M10, M12 Plug Taps, with the relevant tapping drill to suit
Rigid plastic case for safe storage and easy selection

Technical specifications


Attributes
Number of elements14
Show UNSPSC/ECL@SS
£ 204.10 excl. VAT
/ Each
£ 244.92 incl. VAT
  • Usually arrives within 14 working days