KLINGSPOR 242143 C24EX CUTTING DISC 115 X 2.5 22.23 MM FLAT PK25
C 24 Extra Kronenflex® cutting-off wheel 2.0 - 3.2 mm
See technical informationReferences
Klingspor:242143
Rubix:416A2723
EAN:4014855169078

Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | silicon carbide |
Product details : KLINGSPOR 242143 C24EX CUTTING DISC 115 X 2.5 22.23 MM FLAT PK25
C 24 EX cutting-off wheel, 115 x 2.5 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | flat |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | c 24 extra |
Show UNSPSC/ECL@SS
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
- Usually arrives within 14 working days