KLINGSPOR 330076 DT612A DIAMOND BLADE 350 X 3.2 25.4 MM
DT 612 A Supra Large diamond cutting blade
See technical informationReferences
Klingspor:330076
Rubix:416A3427
EAN:4014855248520

Product details : KLINGSPOR 330076 DT612A DIAMOND BLADE 350 X 3.2 25.4 MM
DT 612 A diamond cutting blade, 350 x 3.2 x 25.4 mm 21 segments 40 x 3.2 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | wide gullet (segmented) |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 184.12 excl. VAT
/ Each
£ 220.94 incl. VAT
- Usually arrives within 14 working days