BOSCH 2608603169 STANDARD INOX DISCS 115 X 1 X 22.23MM SINGLE


INOX STAINLESS CUTTING DISCS

References
bosch:2608603169
rubix:2577932
ean:3165140658287
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1 mm
See all Specifications

Product details : BOSCH 2608603169 STANDARD INOX DISCS 115 X 1 X 22.23MM SINGLE


The Bosch 2608603169 is a cutting disc which is specifically manufactured for high quality cutting of Inox stainless steel. This disc allows fast clean cutting without leaving burrs or blue colour on the material and has a blade thickness of 1mm.

Strengths

• Provides fast, clean cutting
• Won't leave burrs
• Won't leave a blue colour on the material, unlike similar discs of this type

Applications

• Excels at clean, fast cutting of Inox Stainless Steel

Technical specifications


Attributes
Logistic Weight31 g
Packaged dimensions (D x W x H)116x116x2 mm
Package weight31 g
Diameter115 mm
Thickness1 mm
ShapeFlat hub
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
  • In stock: Next day delivery