References
Bahco:3911-125-T41-IM
Rubix:401A7145
EAN:7314150454600


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : BAHCO 3911-125-T41-IM CUT-DISC 125X1.6 A46R IN ME
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
Strengths
Abrasive High-Performance Cutting Discs for General Purpose Inox & Metal
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | general purpose inox & metal |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | 3911 |
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
- Delivery usually within ( 14 ) days