References
Bahco:3911-230-T41-I
Rubix:401A7444
EAN:7314150454648


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : BAHCO 3911-230-T41-I CUT-DISC 230X1.9 A46S IN
High performance discs for cutting stainless steel as well as metal
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Optimal material removal rate
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Strengths
Abrasive High-Performance Cutting Discs for Inox
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | 3911 |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Delivery usually within ( 14 ) days