References
Norton:66252843278
Rubix:270A3220
EAN:5903112956935


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252843278 A46S-230X1.9X22.23-T41 NOR-STARLINE
Norton Starline products provide a complete and convenient offering for all metal work applications. Available in a full range of sizes for angle grinders and providing good rates of material removal for fast cutting. This range is also offers comfortable working and consistent performance, helping to deliver higher quality finishes and parts.
Strengths
•Good material removal and cut rate
For general trade and general usage
Low vibration generation offers a comfortable and consistent experience, helping to deliver higher quality finishes and parts
For general trade and general usage
Low vibration generation offers a comfortable and consistent experience, helping to deliver higher quality finishes and parts
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra-thin cutting of steel and stainless steel |
| Shape | flat cutting off wheel (type 41) |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | starline ultra thin |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Delivery usually within ( 10 ) days