Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
GARRYSON 75MM DISC X 0.8MM GMSAF30031
GARRYSON 75MM DISC X 0.8MM GMSAF30031
Flexi-cut Flexible Cut Off Disc
References
ata garryson:
GMSAF30031
rubix:
4501444
Technical specifications
Diameter
75
mm
Thickness
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : GARRYSON 75MM DISC X 0.8MM GMSAF30031
Ideal for cut-off, notching and slotting on a wide range of materials including Ceramics, Mild Steel, Aluminium, Titanium and Nimonics
Technical specifications
Attributes
Diameter
75
mm
Thickness
0.8
mm
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.83
excl. VAT
/
Each
£
4.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
3M 86647 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1 X22.23MM
BDX CUTTING DISC DPC 115X2.5X22.2 METAL
PFERD 65508031 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X3X10MM
BOSCH X-LOCK STANDARD FOR UNIVERSAL 115 X 22,23 X 1,6 X 10 MM
KLINGSPOR 355380 EDGE CUTTING-OFF WHEEL 115 X 1.2 X 22.23 MM FLAT
NORTON 66252925495 VULCAN INOX METAL CUTTING DISC 125X3.2X22.23MM T42
Sectioning disc Flexovit 66252950914
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P50 PACK OF 50 63642597045
NORTON 66252925490 VULCAN INOX CUTTING DISC 115X2.5X22.23MM PACK 25
3M 33456 CUBITRON II CUT-OFF WHEEL 75MMX1MMX9.53MM PK5
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
NORTON 66252846642 NQ60ZZ 115 X 0.8 X 22.23 QUANTUM3 CUTTING DISC
FLEXOVIT 125X1X22A60CUTD 66252829285
FLEXOVIT 66252831164 LONG LIFE CUTTING DISC 115X2.5X22.23MM PACK 25