NORTON 66252837244 STARLINE CUTTING DISC 115x1.6x22.23MM PACK 25
Starline Cutting Disc - Angle Grinder
See technical informationSee documentsReferences
Norton:66252837244
Rubix:227A8712


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252837244 STARLINE CUTTING DISC 115x1.6x22.23MM PACK 25
Good material removal and cut rate
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton STARLINE - 115x1.6x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | starline ultra thin |
Show UNSPSC/ECL@SS
£ 33.53 excl. VAT
/ Each
£ 40.24 incl. VAT
- In stock: Next day delivery