PFERD 65505008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X0.8X6MM
Cutting discs EHT 50-0,8 A60 P SG 6,0
See technical informationReferences
Pferd Tools:EHT 50-0,8 SG STEELOX/6,0
Rubix:228A7522
Manufacturer :65505008
EAN:4007220849156





Technical specifications
| Diameter | 50 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 65505008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X0.8X6MM
Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life
•Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
Cutting discs EHT 50-0,8 A60 P SG 6,0
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 6 mm |
| Application | cutting of sheet metal, solid material and profiles; making openings (hard-to-reach areas). |
| Shape | eht / 41 / t1 |
| Grain | 50 |
| Max speed | 80.11 m/s |
| Series | sg steelox |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Usually arrives within 14 working days