References
Bahco:3911-180-T42-M
Rubix:401A7301
Manufacturer :3911-180-T42-M
EAN:7314150454693




Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
Product details : BAHCO 3911-180-T42-M CUT-DISC 180X3.2 A30R ME
High performance discs for cutting all types of metal
High performance discs for cutting all types of metal
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
High performance discs for cutting all types of metal
Extended product life resulting in less downtime and waste
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | 3911-xxx-t42-m |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Delivery usually within ( 14 ) days