References
Draper Expert:28033
Rubix:382A0400
Manufacturer :28033
EAN:5059482046391
Product details : DRAPER EXPERT 28033 HIGH LEVERAGE PLIER SET BLUE 3PCS
This blue and black three-piece plier set contains a 160mm side cutter, 180mm combination pliers and 200mm long nose pliers. High leverage is achieved by setting the fulcrum point closer to the jaw and increasing the lever movement by 20%. Each tool is manufactured from hardened and tempered carbon steel, with induction hardened jaws and cutting edges for enhanced performance. The handles are ergonomically designed with soft grip for user comfort.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Delivery usually within ( 7 ) days