KLINGSPOR 355379 EDGE CUTTING DISC 125 X 1.2 X 22.23 MM FLAT
Cutting-Off Wheel
See technical informationSee documentsReferences
Klingspor:355379
Rubix:228A1199
EAN:5907560222185

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : KLINGSPOR 355379 EDGE CUTTING DISC 125 X 1.2 X 22.23 MM FLAT
Advantages: High peformance thin cutting disc (1.2mm) with exceptional service life - Low thermal load - Minimum burr
formation - Wide range of applications - Packaged in units of 25 in the Kronenflex® tub for
consistently high performance and protection from moisture
formation - Wide range of applications - Packaged in units of 25 in the Kronenflex® tub for
consistently high performance and protection from moisture
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | apparatus and container manufacturing;locksmith's shop;metal construction;oil and gas industry;pipeline construction;plant engineering;railing construction;stainless steel processing industry |
| Shape | round |
| Max speed | 80 m/s |
| Series | edge special |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Usually arrives within 14 working days