NORTON 66252925469 VULCAN CUTTING DISC 350x3.5x25.40MM T41 PACK 10
VULCAN for Stationary / Fixed Saw Cut-Off on METAL
See technical informationSee documentsReferences
Norton:66252925469
Rubix:227A8728


Technical specifications
| Diameter | 356 mm |
|---|---|
| Thickness | 3.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252925469 VULCAN CUTTING DISC 350x3.5x25.40MM T41 PACK 10
Norton’s wide range of cutting wheels for stationary machines provide high value and high performance industrial solutions.
Disc Cut-Off for stationary machine - METAL - Norton VULCAN - 356x3.5x25.4mm
Strengths
Long wheel life with quick and free cutting
Cuts without burning, blueing or splintering the metal
Use under constant power in heavy cut-off applications
Double, full external mechanical reinforcement for excellent safety and stability
Cuts without burning, blueing or splintering the metal
Use under constant power in heavy cut-off applications
Double, full external mechanical reinforcement for excellent safety and stability
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 3.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | cutting |
| Shape | 41 flat |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan ++++ |
Show UNSPSC/ECL@SS
£ 111.43 excl. VAT
/ Each
£ 133.72 incl. VAT
- Delivery usually within ( 10 ) days