KLINGSPOR 355380 EDGE CUTTING-OFF WHEEL 115 X 1.2 X 22.23 MM FLAT


Cutting-Off Wheel

References
klingspor:355380
rubix:228A1212
ean:5907560222208
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1.2 mm
See all Specifications

Product details : KLINGSPOR 355380 EDGE CUTTING-OFF WHEEL 115 X 1.2 X 22.23 MM FLAT


Advantages: High peformance thin cutting disc (1.2mm) with exceptional service life - Low thermal load - Minimum burr
formation - Wide range of applications - Packaged in units of 25 in the Kronenflex® tub for
consistently high performance and protection from moisture

Technical specifications


Attributes
Diameter115 mm
Thickness1.2 mm
Reaming diameter22.23 mm
ApplicationApparatus and Container Manufacturing;Locksmith's Shop;Metal Construction;Oil and Gas Industry;Pipeline Construction;Plant Engineering;Railing Construction;Stainless Steel Processing Industry
ShapeRound
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
  • Usually arrives within 14 working days