NNORTON 66252831541 A46Z-125X1.0X22.23-T41 NOR-BDX
Flat cut-off wheel Norton BDX-METAL angle grinder
See technical informationReferences
Norton:66252831541
Rubix:45020497
EAN:3157627671520


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : NNORTON 66252831541 A46Z-125X1.0X22.23-T41 NOR-BDX
This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal.
Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton BDX - 125x1x22.23mm
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting off |
| Shape | 41 |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 10 ) days