KNIPEX 7002180 DIAGONAL CUTTING NIPPERS 180MM


Diagonal Cutter

References
knipex:70 02 180
rubix:010118
ean:4003773034049
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length180 mm
Weight252 g
See all Specifications

Product details : KNIPEX 7002180 DIAGONAL CUTTING NIPPERS 180MM


70 02 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)320x90x22 mm
    Nose shapeDiagonal
    Length180 mm
    Weight252 g
    Show UNSPSC/ECL@SS
    £ 22.43 excl. VAT
    / Each
    £ 26.92 incl. VAT
    • Usually arrives within 14 working days