KNIPEX 7006160 DIAGONAL CUTTING NIPPERS 160MM

Diagonal Cutter

See technical information

References

Knipex:70 06 160
Rubix:010246
EAN:4003773021995
brand logo

Technical specifications

Nose shapeside-cutting
Length170 mm
Weight216 g
See all Specifications

Product details : KNIPEX 7006160 DIAGONAL CUTTING NIPPERS 160MM


70 06 160 SB Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. VDE-tested safety up to 1000 volts. with bevel. self-service card/blister.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.0 mm
  • VDE tested: yes  
  • with elongated cutting edge The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Nose shapeside-cutting
    Length170 mm
    Weight216 g
    Length of noses4 mm
    Cutting capacity3 mm
    £ 31.93 excl. VAT
    / Each
    £ 38.32 incl. VAT
    • In stock: Next day delivery